Zoro Homepage

24 PORT 0.5U RACKMOUNT CAT5E PATCH PANEL

  • Mfr # PANELHU24

  • Zoro # G516471124


product price: $67.89
/ea

Key Features

Number of Network (RJ-45) Ports
24
Total Number of Ports
24
Width
19 in
Package Contents
24 Port 0.5U Cat5e Patch Panel - RJ45 Ethernet Rackmount Cat 5e 110 Patch Panel, M5 Screws, M6 Screws, Zip Ties, 1 x Instruction Manual
Form Factor
Rack-mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PANELHU24
Zoro #
G516471124
UPC #
65030847988
Country of Origin
China

Dimensions

Width
19 in

Details

Item
Network Patch Panel
Number of Network (RJ-45) Ports
24
Total Number of Ports
24
Package Contents
24 Port 0.5U Cat5e Patch Panel - RJ45 Ethernet Rackmount Cat 5e 110 Patch Panel, M5 Screws, M6 Screws, Zip Ties, 1 x Instruction Manual
Form Factor
Rack-mountable
Number of RJ-11 Ports
24
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Compatible Rack Unit
0.5U
Color
Black
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.