Zoro Homepage

24IN INTERNAL 5 PIN USB IDC HEADER CABLE

  • Mfr # USBINT5PIN24

  • Zoro # G016423074


product price: $1.75
/ea
Sold in multiples of 6 for $10.50

Key Features

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmental Certification
RoHS
Environmentally Friendly
Yes
Connector on Second End Details
1 x 5-pin IDC USB 2.0 Header - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBINT5PIN24
Zoro #
G016423074
UPC #
65030848459
Country of Origin
China

Details

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmental Certification
RoHS
Item
Data Transfer Adapter
Environmentally Friendly
Yes
Connector on Second End Details
1 x 5-pin IDC USB 2.0 Header - Female
Connector on First End Details
1 x 5-pin IDC USB 2.0 Header - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.