
24U Server Rack Cabinet 2-30in w/Casters
Mfr # RK2433BKM
Zoro # G816471909
product price: $1,310.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Height
46.1 in
Rack Height
24U
Rack Width
19 in
Depth
33.6 in
Form Factor
Floor Standing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK2433BKM
Zoro #
G816471909
UPC #
65030870214
Country of Origin
China
Dimensions
Height
46.1 in
Rack Height
24U
Rack Width
19 in
Depth
33.6 in
Rack Depth
30.70 in
Width
23.6 in
Length
33.6 in
Details
Form Factor
Floor Standing
Rack Type
Enclosed Cabinet
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Features
Lockable Door, Removable Front Door, Cable Management, Removable Side Panel, Removable Back Door, Adjustable Depth, Leveling Feet, Reversible Front Door, Vented, Casters
Material
Mesh, Steel
Item
Rack Cabinet
Package Contents
Server Rack Cabinet - 31 in. Deep Enclosure - 24U, 1 x 10 ft Hook and Loop, 1 x 1U Fixed Shelf, 1 x Enclosure Cabinet, 2 x Door Keys, 2 x Side Panel Keys, 96 x Cage Nuts, 96 x Mounting Screws
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Static/Stationary Weight Capacity
994.50 lb
REACH free of SVHC
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.