Zoro Homepage

24U WALL MOUNT NETWORK RACK ADJ 12-20IN

  • Mfr # RACK-24U-20-WALL-OA

  • Zoro # G414909910


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Material
Cold Rolled Steel
Width
19.8 in
Height
42 in
Length
20 in
Rack Post Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACK-24U-20-WALL-OA
Zoro #
G414909910
UPC #
65030893923
Country of Origin
China

Dimensions

Width
19.8 in
Height
42 in
Length
20 in
Rack Width
19 in
Rack Depth
20 in
Rack Height
24U

Details

Item
Rack Frame
Material
Cold Rolled Steel
Rack Post Quantity
2
Rack Type
Open Frame
Features
Heavy Duty, Adjustable Depth, Cable Management
Assembly Required
Yes
Package Contents
24U 19" Wall Mount Network Rack, Front Horizontal Brackets, Rear Horizontal Brackets, Vertical Brackets, M6 Cage Nuts, M6 Cage Screws, Plastic Washers, M5x12mm Assembly Screws, M8x16mm Bolts, #8 Flat Washers, Quick-Start Guide
Maximum Weight Capacity
200 lb
Application
Telecommunication, Patch Panel, A/V Equipment, Server, PDU, Computer, Data Center, Networking, Switch
Color
Black
Mounting
Wall
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.