Zoro Homepage
This item is Discontinued.
Startech.Com 25ft Blue Snagless Cat5e UTP Patch Cable RJ45PATCH25

25ft Blue Snagless Cat5e UTP Patch Cable (Discontinued)

  • Mfr # RJ45PATCH25
  • Zoro # G5884682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ45PATCH25
Zoro #
G5884682
UPC #
65030773171
Country of Origin
China

Dimensions

Length
300.04 in
Cable Length
300.04 in

Details

Connector Type
RJ-45 to RJ-45
Includes
25 ft. Cat5e Patch Cable - Blue

Description

Supports reliable 350MHz/ 1 Gbps Ethernet network connections with PoE - Compatible with Category 5 and Category 5e applications - Snagless Cat5e RJ45 connectors prevent cable damage - 24 AWG / 100% Copper / 50-micron Gold Connectors / UTP Cat5e Cable / Cat5e RJ45 Ethernet Cord / Cat 5e Cable / Network Cable / RJ45PAT / RJ45PATC / RJ45PATCH / Gigabit Ethernet Cable / Long Ethernet Cable - 25 ft / 25ft / 25 foot / 25foot / 25 feet / 25feet / 25' / 25 ' / 7 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.