
25FT HIGH RES MONITOR VGA CABLE W AUDIO
Mfr # MXTHQMM25A
Zoro # G616424891
product price: $22.69
/eaKey Features
Connector Gender on Second End
Male
Environmental Certification
EU RoHS
Finish
Nickel
Cable Type
Coaxial
Device Supported
Audio/Video Device, Monitor, Sound Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXTHQMM25A
Zoro #
G616424891
UPC #
65030843447
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Connector Gender on Second End
Male
Environmental Certification
EU RoHS
Finish
Nickel
Cable Type
Coaxial
Device Supported
Audio/Video Device, Monitor, Sound Card
Connection A
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Environmentally Friendly
Yes
Conductor Material
Copper
Color
Black
End of Life Manual Availability
Yes
Supported Resolution
1920 x 1200
Item
A/V Cable
Connector Gender on First End
Male
Connection B
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male
Gauge
28 AWG
REACH free of SVHC
Yes
Features
Strain Relief, Molded, EMI Protection, Ferrite Bead
Shielded
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.