Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5GBE USB-C TO ETHERNET ADAPTER, 100W PD PASS-THROUGH, NBASE-T NIC, USB 3.0 TYP

  • Mfr # 2GPD3-USB-C-ETHERNET

  • Zoro # G221709482


product price: $44.45
/ea

Key Features

USB Standard
USB 3.2 (Gen 1) Type C
Maximum Operating Humidity (Non-condensing)
85%
Network Standard
2.5GBase-T
Host Interface
USB 3.2 (Gen 1) Type C
Features
PXE Support, Wake on LAN (WOL), Promiscuous Mode, VLAN Support, Jumbo Frames Support, VLAN Tagging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GPD3-USB-C-ETHERNET
Zoro #
G221709482
UPC #
65030910637
Country of Origin
Viet Nam

Dimensions

Height
0.6 in

Details

USB Standard
USB 3.2 (Gen 1) Type C
Maximum Operating Humidity (Non-condensing)
85%
Network Standard
2.5GBase-T
Host Interface
USB 3.2 (Gen 1) Type C
Features
PXE Support, Wake on LAN (WOL), Promiscuous Mode, VLAN Support, Jumbo Frames Support, VLAN Tagging
Item
2.5Gigabit Ethernet Adapter
Number of Network (RJ-45) Ports
1
Minimum Operating Humidity (Non-condensing)
10%
Form Factor
Portable
Operating System Compatibility
MacOS 10.13 High Sierra, Windows, Apple iOS, Windows Server 2022, Windows Server 2019, Windows Server 2008 R2, Mac OS, Windows Server 2012 R2, macOS Ventura 13.0, Android, Mac OS X 10.11 El Capitan, Windows Server 2016, Linux Kernel 2.4.20, macOS 10.15 Catalina, Windows 7, Linux, Windows 10, macOS Big Sur 11.0, MacOS 10.14 Mojave, Windows 8, ChromeOS, macOS Sonoma 14.0, Windows 11, Mac OS 12 Monterey
Media Type Supported
Twisted Pair
Number of Ports
1
Device Supported
Notebook, iPhone, Desktop Computer, Tablet
Color
Space Gray

Description

E-C 2.5/1G MULTI SPEED NETWORK, THUNDERBOLT COMPATIBLE, WINDOWS & MAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.