Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5GBE USB-C TO ETHERNET ADAPTER, NBASE-T NIC, USB 3.0 TYPE-C 2.5/1G MULTI SPEED

  • Mfr # C22G-USB-ETHERNET

  • Zoro # G121709612


product price: $36.89
/ea

Key Features

Height
0.6 in
Form Factor
Desktop
Operating System Compatibility
Windows 8, Mac OS 13 Ventura, Mac OX 10.15 Catalina, Windows 11, Mac OS 14 Sonoma, Mac OS 12 Monterey, Windows Server 2016, Windows Server 2022, Mac OS 10.11 El Capitan, Mac OS 11 Big Sur, Linux Kernel 2.4.x, Windows Server 2008 R2, Windows Server 2019, Windows Server 2012 R2, Windows 7, Windows 8.1, Windows 10
Maximum Data Transfer Rate
2.50-Gbit/s
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22G-USB-ETHERNET
Zoro #
G121709612
UPC #
65030907941
Country of Origin
China

Dimensions

Height
0.6 in
Width
0.8 in

Details

Form Factor
Desktop
Operating System Compatibility
Windows 8, Mac OS 13 Ventura, Mac OX 10.15 Catalina, Windows 11, Mac OS 14 Sonoma, Mac OS 12 Monterey, Windows Server 2016, Windows Server 2022, Mac OS 10.11 El Capitan, Mac OS 11 Big Sur, Linux Kernel 2.4.x, Windows Server 2008 R2, Windows Server 2019, Windows Server 2012 R2, Windows 7, Windows 8.1, Windows 10
Item
2.5Gigabit Ethernet Adapter
Maximum Data Transfer Rate
2.50-Gbit/s
Number of Network (RJ-45) Ports
1
Number of Ports
1
Features
Jumbo Frames Support, PXE Support
Minimum Operating Humidity (Non-condensing)
85%
Color
Space Gray
Media Type Supported
Twisted Pair
Host Interface
USB 3.2 (Gen 1) Type C
Maximum Operating Humidity (Non-condensing)
10%
Device Supported
Tablet, Desktop Computer, Notebook
Network Standard
2.5GBase-T

Description

NETWORK, THUNDERBOLT COMPATIBLE, WINDOWS & MAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.