Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5GBE USB-C TO ETHERNET ADAPTER WITH USB-A CONVERTER, NBASE-T NIC, USB 3.0 TYPE

  • Mfr # U2GA-USB-C-ETHERNET

  • Zoro # G821702944


product price: $37.35
/ea

Key Features

Device Supported
Tablet, Desktop Computer, Notebook
Minimum Operating Humidity (Non-condensing)
85%
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Host Interface
USB 3.2 (Gen 1) Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2GA-USB-C-ETHERNET
Zoro #
G821702944
UPC #
762047624518
Country of Origin
United States

Dimensions

Width
0.8 in
Height
0.6 in

Details

Device Supported
Tablet, Desktop Computer, Notebook
Item
2.5Gigabit Ethernet Adapter
Minimum Operating Humidity (Non-condensing)
85%
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Host Interface
USB 3.2 (Gen 1) Type C
Network Standard
2.5GBase-T
Maximum Data Transfer Rate
2.50-Gbit/s
Form Factor
Desktop
Features
PXE Support, Jumbo Frames Support
Number of Ports
1
Maximum Operating Humidity (Non-condensing)
10%
Color
Space Gray
Operating System Compatibility
Windows Server 2008 R2, Mac OX 10.15 Catalina, Mac OS 11 Big Sur, Windows 8.1, Mac OS 12 Monterey, Linux Kernel 2.4.x, Windows Server 2016, Mac OS 14 Sonoma, Windows Server 2022, Windows 11, Windows Server 2012 R2, Windows 8, Mac OS 13 Ventura, Windows Server 2019, Windows 10, Mac OS 10.11 El Capitan, Windows 7

Description

-C 2.5/1G MULTI SPEED NETWORK, THUNDERBOLT COMPATIBLE, WINDOWS & MAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.