Zoro Homepage

25m USB 2.0 Active Extension Cable - M/F

  • Mfr # USB2AAEXT25M

  • Zoro # G616433152


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Package Contents
25m USB 2.0 Active Extension Cable - M/F, 1 x Universal Power Adapter
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Conductor
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AAEXT25M
Zoro #
G616433152
UPC #
65030855402
Country of Origin
Taiwan, Province of China

Details

Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Package Contents
25m USB 2.0 Active Extension Cable - M/F, 1 x Universal Power Adapter
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Conductor
Copper
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Connector Plating
Nickel
Connector Gender on First End
Male
Item
Data Transfer Cable
Shielding
Yes
Connector Gender on Second End
Female
End 2 Connection Type
USB 2.0 Type A - Female
Device Supported
Wall Outlet, Power Adapter
Standards
CE, FCC
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Features
Active
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Cable Characteristic
Extension Cable
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.