Zoro Homepage

25U 19in Server Rack Cabinet w/Casters

  • Mfr # RK2537BKM

  • Zoro # G516471971


product price: $2,066.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Width
23.8 in
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Rack Width
19 in
Rack Height
25U
Length
42.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK2537BKM
Zoro #
G516471971
UPC #
65030870283
Country of Origin
China

Dimensions

Width
23.8 in
Rack Width
19 in
Rack Height
25U
Length
42.4 in
Height
47.2 in
Rack Depth
35.20 in

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet
Environmentally Friendly
Yes
Form Factor
Floor Standing
Package Contents
1 x Server Rack Cabinet, 104 x M6 Cage Nuts, 104 x M6 Screws, 104 x Plastic Cup Washers, 2 x Keys, 1 x Hey Key, 1 x 10 ft. [3 m] Hook and Loop Tape, 1 x User Manual
Color
Black
Dynamic/Rolling Weight Capacity
2314.85 lb
Static/Stationary Weight Capacity
3306.93 lb
Material
Steel, Steel Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.