Zoro Homepage

25U Adj Depth 4 Post Rack

  • Mfr # 4POSTRACK25U

  • Zoro # G112511644


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Material
Cold Rolled Steel, Steel
Width
23.8 in
Height
50.4 in
Length
40.8 in
Rack Depth
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4POSTRACK25U
Zoro #
G112511644
UPC #
65030858519
Country of Origin
China

Dimensions

Width
23.8 in
Height
50.4 in
Length
40.8 in
Rack Depth
40 in
Rack Height
25U
Rack Width
19 in

Details

Item
Rack Frame
Material
Cold Rolled Steel, Steel
Certifications & Standards
DIN 41494,-EIA/ECA-310-E, IEC 60297-3-100
Package Contents
2 x Left Vertical Rail, 2 x Right Vertical Rail, 2 x Base Bracket, 8 x Corner Section, 4 x Center Section, 2 x Top Bracket, 48 x M8 Bolt, 48 x M8 Washer, 1 x M8 (13mm) Wrench, 1 x M6 (10mm) Wrench, 1 x Phillips Screwdriver, 32 x M6 Cage Nut, 32 x PVC Cup Washer, 32 x M6 Phillips Head Screw, 12 x Cable Management Hook, 12 x Hook Mounting Screw, 4 x Casters, 4 x Leveling Feet, 16 x M6 Screw, 16 x M6 Flat Washer, 16 x M6 Flange Nut, 4 x Grounding Wires
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
1199.98 lb
Features
Leveling Feet, Cable Management, Casters
Rack Type
Open Frame
Assembly Required
Yes
Color
Black
Application
Server, KVM Switch, LAN Switch, Patch Panel, A/V Equipment
Mounting
Floor Standing
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Form Factor
Floor Standing
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.