
2.6FT (80CM) THUNDERBOLT 5 CABLE, 80GBPS/UP TO 120GBPS, 240W PD, 8K 60HZ VIDEO,
Mfr # TBLT5MM80CM240W
Zoro # G321708361
product price: $54.45
/eaKey Features
Data Transfer Speed
120-Gbit/s
Width
0.5 in
Compatibility
Apple MacBook Pro, M4 Pro/Max
End 1 Connection Type
Thunderbolt 5
Shielding Material
Tinned Copper Braid, Braided Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBLT5MM80CM240W
Zoro #
G321708361
UPC #
886389250447
Country of Origin
China
Dimensions
Width
0.5 in
Height
0.1 in
Details
Data Transfer Speed
120-Gbit/s
Compatibility
Apple MacBook Pro, M4 Pro/Max
End 1 Connection Type
Thunderbolt 5
Shielding Material
Tinned Copper Braid, Braided Alloy
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Gender on Second End
Male
Supported Resolutions
7680 x 4320
Shielding
Yes
Color
Black
Item
Data Transfer Cable
Cable Type
Thunderbolt 5
Features
Flexible, Charging, EMI Protection, HDR Support, Display Stream Compression (DSC), Halogen Free, Strain Relief, USB- Power Delivery (USB PD), DisplayPort Alternate (ALT) Mode, Braided, Durable, Passive
Connector Plating
Nickel
Connector Gender on First End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Device Supported
Display, Dock, MacBook Pro, Notebook, External GPU, Monitor
Jacket Type
Halogen-free
Connector on Second End Details
1 x Thunderbolt 5 - Male
Connector on First End Details
1 x Thunderbolt 5 - Male
End 2 Connection Type
Thunderbolt 5 - Male
Description
CERTIFIED THUNDERBOLT CABLE - COMPATIBLE W/THUNDERBOLT 4/USB4/USB-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.