Zoro Homepage

2.6ft/80cm Thunderbolt 5 Cable

  • Mfr # TBLT5MM80CM240W

  • Zoro # G615959905


product price: $43.89
/ea

Key Features

Connector on First End Details
1 x Thunderbolt 5 - Male
Cable Type
Thunderbolt 5
Height
0.1 in
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBLT5MM80CM240W
Zoro #
G615959905
UPC #
65030910064
Country of Origin
Viet Nam

Dimensions

Height
0.1 in
Width
0.5 in

Details

Connector on First End Details
1 x Thunderbolt 5 - Male
Cable Type
Thunderbolt 5
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Gender on Second End
Male
Connector Plating
Nickel
Connector Gender on First End
Male
Compatibility
Apple MacBook Pro, M4 Pro/Max
Device Supported
Display, Dock, MacBook Pro, Notebook, External GPU, Monitor
Shielding Material
Tinned Copper Braid, Braided Alloy
Color
Black
Jacket Type
Halogen-free
End 1 Connection Type
Thunderbolt 5
Features
Flexible, Charging, EMI Protection, HDR Support, Display Stream Compression (DSC), Halogen Free, Strain Relief, USB- Power Delivery (USB PD), DisplayPort Alternate (ALT) Mode, Braided, Durable, Passive
Item
Data Transfer Cable
Connector on Second End Details
1 x Thunderbolt 5 - Male
Data Transfer Speed
120-Gbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
Thunderbolt 5 - Male
Supported Resolutions
7680 x 4320

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.