Zoro Homepage

27 IN WIDESCREEN MONITOR PRIVACY SCREEN FOR SECURITY OUTSIDE +/-30 DEGREE VIEWIN

  • Mfr # PRIVSCNMON27

  • Zoro # G314885543


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Width
23.50"
Includes
27 in. Monitor Privacy Screen - Universal, (1) Set of Adhesive Strips, (1) Set of Slide Mount Tabs, (1) Quick Start Guide
Widescreen
Yes
Display Type Supported
LCD
Display Size Supported
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIVSCNMON27
Zoro #
G314885543
UPC #
65030886710
Country of Origin
Taiwan, Province of China

Dimensions

Width
23.50"
Display Size Supported
27"
Depth
13.20"
Height
0.10"

Details

Includes
27 in. Monitor Privacy Screen - Universal, (1) Set of Adhesive Strips, (1) Set of Slide Mount Tabs, (1) Quick Start Guide
Widescreen
Yes
Display Type Supported
LCD
Anti-glare
Yes
Environmentally Friendly
Yes
Aspect Ratio
0.672917
Device Supported
Monitor
Durability
Dust Resistant, Fingerprint Resistant, Scratch Resistant, Debris Resistant
Item
Privacy Screen Filter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.