
27-INCH 16:9 COMPUTER MONITOR PRIVACY SCREEN, HANGING ACRYLIC FILTER, QUICK-INST
Mfr # 2769A-PRIVACY-SCREEN
Zoro # G714879050
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Width
14"
Includes
(1) Acrylic Hanging Privacy Filter (1) Wiping Cloth (6) Silicone Bumpers (1) Quick-Start Guide
Orientation
Landscape
Blue Light Reduction
Yes
Durability
Scratch Resistant, Fingerprint Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2769A-PRIVACY-SCREEN
Zoro #
G714879050
UPC #
65030901949
Country of Origin
Taiwan, Province of China
Dimensions
Width
14"
Height
0.90"
Display Size Supported
27"
Details
Includes
(1) Acrylic Hanging Privacy Filter (1) Wiping Cloth (6) Silicone Bumpers (1) Quick-Start Guide
Orientation
Landscape
Blue Light Reduction
Yes
Durability
Scratch Resistant, Fingerprint Resistant
Display Type Supported
LCD
Device Supported
Monitor
Widescreen
Yes
Aspect Ratio
0.672917
Item
Privacy Screen Filter
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.