
27-INCH 16:9 GOLD MONITOR PRIVACY SCREEN, REVERSIBLE FILTER W/ENHANCED PRIVACY, COMPUTER
Mfr # 2769G-PRIVACY-SCREEN
Zoro # G516426179
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Display Type Supported
LCD
Display Size Supported
27 in
Width
23.50 in
Material
Plastic
Blue Light Reduction
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2769G-PRIVACY-SCREEN
Zoro #
G516426179
UPC #
65030901901
Country of Origin
China
Dimensions
Display Size Supported
27 in
Width
23.50 in
Height
13.30 in
Details
Display Type Supported
LCD
Material
Plastic
Blue Light Reduction
Yes
Product Type
Privacy Screen Filter
Compatibility
Privacy Screen Filter 1 x Mounting Tabs Kit 1 x Adhesive Strip Kit 1 x Wiping Cloth 1 x Quick-Start Guide
Color
Dual Color
Orientation
Landscape
Compatible Devices
Monitor
Aspect Ratio
16:9
Screen Attachment
Adhesive Strip
Reversible
Yes
Features
Microlouver Privacy Technology, Eyesight Protection, Privacy, Removable, Residue-free, Limited Viewing Angle
Widescreen
Yes
Description
27-INCH 16:9 GOLD MONITOR PRIVACY SCREEN, REVERSIBLE FILTER W/ENHANCED PRIVACY, COMPUTER SECURITY FILTER, REMOVABLE SCREEN PROTECTOR/SHIELD, +/- 30
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.