
28-INCH 16:9 COMPUTER MONITOR PRIVACY FILTER, ANTI-GLARE PRIVACY SCREEN/SHIELD W/51% BLUE LIGHT
Mfr # 2869-PRIVACY-SCREEN
Zoro # G616426185
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Widescreen
Yes
Color
Glossy, Matte
Features
Residue-free
Durability
Scratch Resistant, Fingerprint Resistant
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2869-PRIVACY-SCREEN
Zoro #
G616426185
UPC #
65030900591
Country of Origin
China
Dimensions
Height
13.50 in
Width
24.49 in
Display Size Supported
28 in
Details
Widescreen
Yes
Color
Glossy, Matte
Features
Residue-free
Durability
Scratch Resistant, Fingerprint Resistant
Display Type Supported
LCD
Blue Light Reduction
Yes
Compatible Devices
Monitor
Aspect Ratio
16:9
Includes
Privacy Screen Filter Adhesive Strip
Reversible
Yes
Anti-glare
Yes
Product Type
Privacy Screen Filter
Description
28-INCH 16:9 COMPUTER MONITOR PRIVACY FILTER, ANTI-GLARE PRIVACY SCREEN/SHIELD W/51% BLUE LIGHT REDUCTION, BLACK-OUT OUTSIDE OF +/- 30DEG. VIEW ANGLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.