Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28-INCH WALL-MOUNT MEDIA ENCLOSURE, CABLE MANAGEMENT BOX FOR NETWORK DISTRIBUTIO

  • Mfr # 28P1-MEDIA-ENCLOSURE

  • Zoro # G821697073


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Cable Manager Type
Cable Management Box
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
White
Material
Plastic
Package Contents
Cable Organizer, 1 x Door with Frame, 8 x Rubber Grommet, 1 x Door Latch, 6 x #8x25.4 Screws, 2 x #6-20x7/8 Screws, 8 x T3.5x15 Screws, 2 x Shelf Brackets, 8 x Nylon Rivets (Male), 8 x Nylon Rivets (Female), 6 x Plastic Hook, 1 x 3ft (0.91m) Hook and Loop Strap, 1 x Quick-Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28P1-MEDIA-ENCLOSURE
Zoro #
G821697073
UPC #
-
Country of Origin
China

Dimensions

Length
33.20 in
Height
5 in
Width
18.40 in

Details

Cable Manager Type
Cable Management Box
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
White
Material
Plastic
Item
Cable Organizer
Package Contents
Cable Organizer, 1 x Door with Frame, 8 x Rubber Grommet, 1 x Door Latch, 6 x #8x25.4 Screws, 2 x #6-20x7/8 Screws, 8 x T3.5x15 Screws, 2 x Shelf Brackets, 8 x Nylon Rivets (Male), 8 x Nylon Rivets (Female), 6 x Plastic Hook, 1 x 3ft (0.91m) Hook and Loop Strap, 1 x Quick-Start Guide
Features
Adjustable Height

Description

N, STRUCTURED MEDIA ENCLOSURE, MOUNTING FIXTURES AND MODULES INCLUDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.