Zoro Homepage

2FT 60CM 2-PORT USB TO SERIAL ADAPTER CABLE, INTERCHANGEABLE DB9 SCREWS/NUTS, COM

  • Mfr # 2P1FFC-USB-SERIAL

  • Zoro # G116423042


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Device Supported
Receipt Printer, Barcode Scanner, Digital Signage, POS Device, Sensor, LED, Monitor, Peripheral Device, Desktop Computer, Computer, Notebook
Cable Type
Serial/USB
Connector on Second End Details
2 x 9-Pin DB-9 RS-232 - Male
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
DB-9 RS-232 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2P1FFC-USB-SERIAL
Zoro #
G116423042
UPC #
65030898393
Country of Origin
Malaysia

Details

Device Supported
Receipt Printer, Barcode Scanner, Digital Signage, POS Device, Sensor, LED, Monitor, Peripheral Device, Desktop Computer, Computer, Notebook
Cable Type
Serial/USB
Connector on Second End Details
2 x 9-Pin DB-9 RS-232 - Male
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
DB-9 RS-232 - Male
Features
ESD Protection, Molded, Rugged, LED Indicator, EMI/RF Protection
Product Material
Thermoplastic Elastomer (TPE) - Housing
Shielding
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Item
Data Transfer Cable
Connector Gender on First End
Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Shielding Material
Copper
Package Contents
2-Port USB to Serial Adapter, 1 x Mounting Bracket, 4 x DB9 Screws, 1 x Quick-Start Guide
Connector Plating
Gold
Color
Black
Connector Gender on Second End
Male

Description

2FT 60CM 2-PORT USB TO SERIAL ADAPTER CABLE, INTERCHANGEABLE DB9 SCREWS/NUTS, COM RETENTION, USB-A TO DB9 RS232, FTDI, WINDOWS/MACOS/CHROMEOS/LINUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.