Zoro Homepage

2M 6 FT RIGHT ANGLE MICRO-USB CABLE

  • Mfr # USB2AUB2RA2M

  • Zoro # G516423345


product price: $10.49
/ea

Key Features

Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Type
USB/USB-B
Color
Black
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AUB2RA2M
Zoro #
G516423345
UPC #
65030862424
Country of Origin
China

Details

Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Type
USB/USB-B
Color
Black
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
REACH free of SVHC
Yes
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Connector Plating
Nickel
Environmental Certification
EU RoHS
Features
Right-angled Connector, Molded, Charging, Bend Resistant, Damage Resistant
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
End of Life Manual Availability
Yes
Device Supported
Smartphone, External Hard Drive, Tablet, Portable Hard Drive, Notebook, Computer, PC
End 2 Connection Type
Micro USB 2.0 Type B - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.