Zoro Homepage

2M 6 FT USB C CABLE - M/M - USB 2.0 - USB-IF CERTIFIED

  • Mfr # USB2CC2M

  • Zoro # G116432976


product price: $15.65
/ea

Key Features

Data Transfer Speed
480-Mbit/s
Connector Gender on Second End
Male
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Compatibility
Samsung Smartphones: Galaxy S8, Galaxy S8+ Nexus Smartphones: 6P, 5X
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CC2M
Zoro #
G116432976
UPC #
65030865852
Country of Origin
Malaysia

Details

Data Transfer Speed
480-Mbit/s
Connector Gender on Second End
Male
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Compatibility
Samsung Smartphones: Galaxy S8, Galaxy S8+ Nexus Smartphones: 6P, 5X
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
End of Life Manual Availability
Yes
Device Supported
Chromebook, Computer, Smartphone, MacBook, Wall Charger, Tablet, Notebook
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type C - Male
Features
Charging, Reversible
Shielding
Yes
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Certification
EU RoHS
Connector Gender on First End
Male
End 2 Connection Type
USB 2.0 Type C - Male
REACH free of SVHC
Yes
Item
Data Transfer Cable
Cable Type
USB-C
Connector Plating
Nickel
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.