Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2m 6 ft USB C to USB-A Cable - M/M - USB 2.0 - USB-IF Certified

  • Mfr # USB2AC2M

  • Zoro # G916423150


product price: $17.29
/ea

Key Features

End 2 Connection Type
USB 2.0 Type C - Male
Device Supported
Wall Charger, Car Charger, Tablet, Smartphone, Computer
Environmentally Friendly
Yes
Connector Gender on First End
Male
Cable Type
USB/USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB2AC2M
Zoro #
G916423150
UPC #
65030865968
Country of Origin
China

Details

End 2 Connection Type
USB 2.0 Type C - Male
Device Supported
Wall Charger, Car Charger, Tablet, Smartphone, Computer
Environmentally Friendly
Yes
Connector Gender on First End
Male
Cable Type
USB/USB-C
Shielding
Yes
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Jacket Material
Molded Polyvinyl Chloride (PVC)
Connector Plating
Nickel
REACH free of SVHC
Yes
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Compatibility
Samsung Galaxy S8 and S8+ Smartphones, Nexus 6P and 5X Smartphones, Nokia N1 Tablet
Data Transfer Speed
480-Mbit/s
Connector Gender on Second End
Male
Features
Reversible, Charging
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.