
2M 6 FT USB C TO USB C CABLE W/ 5A PD - M/M - USB 2.0 - USB-IF CERTIFIED
Mfr # USB2C5C2M
Zoro # G916423112
product price: $19.95
/eaKey Features
Connector Gender on First End
Male
Cable Type
USB
Environmental Certification
EU RoHS
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type C - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2C5C2M
Zoro #
G916423112
UPC #
65030866781
Country of Origin
Viet Nam
Details
Connector Gender on First End
Male
Cable Type
USB
Environmental Certification
EU RoHS
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Cable
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Features
Charging
End 1 Connection Type
USB 2.0 Type C - Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Shielding
Yes
End of Life Manual Availability
Yes
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Color
Black
Device Supported
MacBook, MacBook Pro, Notebook, Chromebook, Docking Station
Connector Plating
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.