
2M 6.6FT PASSIVE THUNDERBOLT 3 CABLE - DELIVERS CONSISTENT 20 GBPS PERFORMANCE
Mfr # TBLT3MM2M
Zoro # G115190037
product price: $51.69
/eaKey Features
Cable Length
6.56 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBLT3MM2M
Zoro #
G115190037
UPC #
65030864084
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Features
Charging
Environmentally Friendly
Yes
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Data Transfer Rate
20-Gbit/s
Connector Gender on Second End
Male
Connector Plating
Nickel
Shielding
Yes
Device Supported
Notebook, Portable Hard Drive, Computer, MacBook, Docking Station, Smartphone, Monitor, Chromebook
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Connector Gender on First End
Male
Color
Black
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
20-Gbit/s
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.