
2M (6.6FT) WHITE USB-C CHARGING CABLE, USB C CABLE, USB 2.0 TYPE-C LAPTOP CHARGE
Mfr # USB2CC2MNCWHE
Zoro # G221703435
product price: $10.95
/eaKey Features
Data Transfer Speed
480-Mbit/s
Connector Gender on First End
Male
Width
0.5 in
Connector on Second End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2CC2MNCWHE
Zoro #
G221703435
UPC #
65030907071
Country of Origin
Viet Nam
Dimensions
Width
0.5 in
Height
0.2 in
Details
Data Transfer Speed
480-Mbit/s
Connector Gender on First End
Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Item
Data Transfer Cable
Cable Type
USB-C
End 1 Connection Type
USB 2.0 Type C
Connector Gender on Second End
Male
Product Material
Polyamide Resin
Features
EMI Protection, Rugged Jacket, Durable, Braided, Flexible, Halogen-free, Passive, Wear Resistant, Power Delivery 2.0, Fast Charging, Strain Relief
Connector on First End Details
1 x USB 2.0 Type C - Male
Shielding Material
Aluminum Mylar Foil
End 2 Connection Type
USB 2.0 Type C
Shielding
Yes
Device Supported
Computer, Smartphone, Power Bank, Notebook, Tablet, Workstation, USB Device, Car Charger, Wall Charger, Mobile Device
Jacket Material
Thermoplastic Elastomer (TPE)
Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Plating
Nickel
Description
R CORD, 60W POWER DELIVERY, TPE JACKET, USB-C DATA TRANSFER CABLE, M/M
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.