Zoro Homepage

2m 6ft Slim Micro USB 3.0 Cable - M/M

  • Mfr # USB3AU2MLS

  • Zoro # G216423201


product price: $17.99
/ea

Key Features

Features
Molded, Bend Resistant, Left-angled Connector, Charging, Flexible, Strain Relief
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3AU2MLS
Zoro #
G216423201
UPC #
65030861274
Country of Origin
China

Details

Features
Molded, Bend Resistant, Left-angled Connector, Charging, Flexible, Strain Relief
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
Shielding
Yes
End 2 Connection Type
Micro USB 3.0 Type B - Male
End of Life Manual Availability
Yes
Color
Black
Cable Type
USB/USB Micro-B
Connector Plating
Nickel
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Item
Data Transfer Cable
Data Transfer Speed
5-Gbit/s
End 1 Connection Type
USB 3.0 Type A - Male
Environmentally Friendly
Yes
Device Supported
Notebook, Tablet, Storage Enclosure, Portable Hard Drive, Desktop Computer, Card Reader
Jacket Material
Polyvinyl Chloride (PVC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.