Zoro Homepage

2m 6ft Slim Micro USB 3.0 Cable - M/M

  • Mfr # USB3AU2MRS

  • Zoro # G216423157


product price: $18.35
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
Micro USB 3.0 Type B - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Device Supported
Desktop Computer, Portable Hard Drive, Storage Enclosure, Card Reader, Notebook, Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3AU2MRS
Zoro #
G216423157
UPC #
65030861267
Country of Origin
China

Details

End 1 Connection Type
USB 3.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
Micro USB 3.0 Type B - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Device Supported
Desktop Computer, Portable Hard Drive, Storage Enclosure, Card Reader, Notebook, Tablet
Shielding
Yes
Features
Right-angled Connector, Molded, Bend Resistant, Strain Relief, Flexible, Charging
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Item
Data Transfer Cable
Color
Black
End of Life Manual Availability
Yes
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
Cable Type
USB/USB Micro-B
Connector Plating
Nickel
Connector Gender on First End
Male
Environmentally Friendly
Yes
Data Transfer Speed
5-Gbit/s
Environmental Certification
EU RoHS
Connector Gender on Second End
Male
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.