Zoro Homepage

2M 6FT SLIM USB 3.0 MICRO B CABLE

  • Mfr # USB3AUB2MS

  • Zoro # G316423279


product price: $17.15
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Data Transfer Speed
5-Gbit/s
Features
Charging, Flexible, Molded, Strain Relief
Device Supported
Card Reader, Notebook, Hard Drive, Video Capture Card, PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3AUB2MS
Zoro #
G316423279
UPC #
65030856348
Country of Origin
China

Details

End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Data Transfer Speed
5-Gbit/s
Item
Data Transfer Cable
Features
Charging, Flexible, Molded, Strain Relief
Device Supported
Card Reader, Notebook, Hard Drive, Video Capture Card, PC
Cable Type
USB/USB Micro-B
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male
Connector Gender on First End
Male
Color
Black
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Conductor
Copper
Environmentally Friendly
Yes
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
Shielding
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.