
2M 6FT USB C CABLE WITH POWER DELIVERY 3A - M/M - USB 3.0 5GBPS - USB-IF CERTIFIED
Mfr # USB315CC2M
Zoro # G616423276
product price: $25.89
/eaKey Features
End 2 Connection Type
USB 3.0 Type C - Male
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Gender on First End
Male
Features
Charging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB315CC2M
Zoro #
G616423276
UPC #
65030869928
Country of Origin
Viet Nam
Details
End 2 Connection Type
USB 3.0 Type C - Male
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Gender on First End
Male
Features
Charging
Data Transfer Speed
5-Gbit/s
Device Supported
Notebook, Computer, Mobile Device, Chromebook, MacBook, Charger, Docking Station, Monitor, Hard Drive
Color
Black
Cable Type
USB-C
End of Life Manual Availability
Yes
Item
Data Transfer Cable
Connector on Second End Details
1 x 24-pin USB 3.0 Type C - Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male
Compatibility
Google Chromebook Pixel, Apple MacBook
Shielding
Yes
Connector on First End Details
1 x 24-pin USB 3.0 Type C - Male
Environmental Certification
EU RoHS
Connector Plating
Nickel
End 1 Connection Type
USB 3.0 Type C - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.