Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2M 6FT USB C CHARGING CABLE, USB-C CABLE, USB 2.0 TYPE-C LAPTOP CHARGER CORD,

  • Mfr # USB2CC2MNC

  • Zoro # G215190593


product price: $10.99
/ea

Key Features

Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
Data Transfer Rate
480-Mbit/s
Connector Gender on First End
Male
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CC2MNC
Zoro #
G215190593
UPC #
65030907194
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
Data Transfer Rate
480-Mbit/s
Connector Gender on First End
Male
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Shielding
Yes
American Wire Gauge
24/30 AWG
Connector Plating
Nickel
Device Supported
Power Bank, Car Charger, Smartphone, Notebook, Tablet, Mobile Device, Wall Charger, Desktop Computer
Shielding Material
Aluminum Mylar Foil
Connector on Second End Details
1 X USB 2.0 Type C - Male
Connector on First End Details
1 X USB 2.0 Type C - Male
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmental Certification
EU RoHS
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Features
Strain Relief, USB- Power Delivery (USB PD), Passive, Fast Charging, Wear Resistant, Halogen Free, Flexible, Rugged, EMI Protection, Bendable, Braided
Product Material
Polyamide Resin
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.