Zoro Homepage

2M BLACK 8-PIN LIGHTNING TO USB CABLE

  • Mfr # USBLT2MB

  • Zoro # G916433098


product price: $20.85
/ea

Key Features

REACH free of SVHC
Yes
Conductor
Copper
Connector on First End Details
1 x 4-pin USB Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
End of Life Manual Availability
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBLT2MB
Zoro #
G916433098
UPC #
65030850674
Country of Origin
Malaysia

Details

REACH free of SVHC
Yes
Conductor
Copper
Connector on First End Details
1 x 4-pin USB Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
End of Life Manual Availability
Yes
Features
Charging, Braided, Reversible
Device Supported
iPhone, Desktop Computer, MAC, iPad, iPod, PC
Shielding Material
Aluminum Mylar Foil, Braided Foil
Environmental Certification
EU RoHS
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
1 x 8-pin Lightning - Male
Cable Type
Lightning/USB
Shielding
Yes
Compatibility
Apple: iPhone 5, iPod Touch 5th Generation, iPod Nano 7th Generation, iPad 4th Generation, iPad Mini, iMac
Environmentally Friendly
Yes
MFI
Yes
Connector Plating
Nickel
Connector Gender on First End
Male
Connector Gender on Second End
Male
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.