
2m Black SuperSpeed USB 3.0 Extension Cable - 5Gbps - A to A - Male to Female USB 3.0
Mfr # USB3SEXT2MBK
Zoro # G216423188
product price: $13.59
/eaKey Features
Color
Black
Cable Type
USB
Data Transfer Speed
5-Gbit/s
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3SEXT2MBK
Zoro #
G216423188
UPC #
65030859431
Country of Origin
China
Details
Color
Black
Cable Type
USB
Data Transfer Speed
5-Gbit/s
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Item
Data Transfer Cable
Environmental Certification
EU RoHS
End 2 Connection Type
USB 3.0 Type A - Female
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Female
End 1 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Conductor
Copper
Connector Gender on First End
Male
Connector Plating
Nickel
Connector Gender on Second End
Female
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Product Line
SuperSpeed
Features
EMI Protection
End of Life Manual Availability
Yes
Description
2m Black SuperSpeed USB 3.0 Extension Cable - 5Gbps - A to A - Male to Female USB 3.0 Extender Cable - USB 3.0 Extension Cord - 2 meter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.