Zoro Homepage
This item is Discontinued.
Startech.Com 2m Fiber Optic Cable - Multimode Duplex 50/125, LSZH - LC/ST 50FIBLCST2

2m Fiber Optic Cable - Multimode Duplex 50/125, LSZH - LC/ST (Discontinued)

  • Mfr # 50FIBLCST2
  • Zoro # G5901778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50FIBLCST2
Zoro #
G5901778
UPC #
65030849715
Country of Origin
China

Dimensions

Length
78.74 in
Cable Length
78.74 in

Details

Features
Halogen Free, Flame Retardant, Molded, Corrosion Resistant
Includes
2m Multimode 50/125 Duplex Fiber Patch Cable LC – ST
Jacket Type
LSZH
Color
Orange
Connector Type
Fiber Optic LC Duplex to Fiber Optic ST Duplex

Description

Connect fiber network devices for high-speed transfers with LSZH rated cable - 2 meter Duplex Fiber Cable / LC to ST / Multimode Patch Cable / 2m Multimode 50/125 Duplex Fiber Optic Cable LC to ST - OM2 (50/125) 500MHz multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.