Zoro Homepage

2M SLIM 3.5MM STEREO EXTENSION CABLE M/F

  • Mfr # MU2MMFS

  • Zoro # G816426145


product price: $10.49
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Connection B
1 x Mini-phone Stereo Audio - Female
Features
Molded
Connector Gender on Second End
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU2MMFS
Zoro #
G816426145
UPC #
65030852036
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Connection B
1 x Mini-phone Stereo Audio - Female
Features
Molded
Connector Gender on Second End
Female
Conductor Material
Copper
REACH free of SVHC
Yes
Connector Gender on First End
Male
Cable Type
Mini-phone
Device Supported
Audio Device, Headphone, iPhone
Item
Audio Cable
Cable Characteristic
Extension Cable
End of Life Manual Availability
Yes
Connection A
1 x Mini-phone Stereo Audio - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.