Zoro Homepage

2m USB 2.0 A to A Cable - M/M

  • Mfr # USB2AA2M

  • Zoro # G616422996


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Cable Type
USB
Shielding
Yes
End 2 Connection Type
USB 2.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AA2M
Zoro #
G616422996
UPC #
65030845441
Country of Origin
China

Details

Cable Type
USB
Item
Data Transfer Cable
Shielding
Yes
End 2 Connection Type
USB 2.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Connector Gender on Second End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on First End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Peripheral Device, USB Hub, Computer
Color
Black
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Conductor
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.