Zoro Homepage

2M USB 2.0 A TO LEFT ANGLE B CABLE M/M

  • Mfr # USBAB2ML

  • Zoro # G216422976


product price: $8.95
/ea

Key Features

Cable Type
USB/USB-B
Connector Gender on Second End
Male
Color
Black
Conductor
Copper
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAB2ML
Zoro #
G216422976
UPC #
65030852050
Country of Origin
China

Details

Cable Type
USB/USB-B
Connector Gender on Second End
Male
Color
Black
Conductor
Copper
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on First End
Male
Environmentally Friendly
Yes
Connector Plating
Nickel
End 2 Connection Type
USB 2.0 Type B - Male
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Environmental Certification
EU RoHS
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Printer, Scanner, Hard Drive
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End 1 Connection Type
USB 2.0 Type A - Male
End of Life Manual Availability
Yes
Features
Left-angled Connector
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.