Zoro Homepage

2M USB 2.0 A TO RIGHT ANGLE B CABLE CORD - 2 M USB PRINTER CABLE - RIGHT ANGLE USB B CABLE - 1X

  • Mfr # USBAB2MR

  • Zoro # G716423299


product price: $8.95
/ea

Key Features

End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Device Supported
Scanner, External Hard Drive, Printer
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAB2MR
Zoro #
G716423299
UPC #
65030851657
Country of Origin
China

Details

End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Device Supported
Scanner, External Hard Drive, Printer
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Conductor
Copper
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Shielding
Yes
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s
Color
Black
REACH free of SVHC
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Features
Right-angled Connector
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Type
USB/USB-B

Description

2M USB 2.0 A TO RIGHT ANGLE B CABLE CORD - 2 M USB PRINTER CABLE - RIGHT ANGLE USB B CABLE - 1X USB 'A' M, 1X USB 'B' M - BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.