Zoro Homepage

2m USB A to USB C Charging Cable Durable

  • Mfr # RUSB2AC2MW

  • Zoro # G516422980


product price: $15.95
/ea

Key Features

Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmentally Friendly
Yes
Device Supported
Smartphone, Mobile Device
Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSB2AC2MW
Zoro #
G516422980
UPC #
65030886598
Country of Origin
China

Details

Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmentally Friendly
Yes
Device Supported
Smartphone, Mobile Device
Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Thermoplastic Elastomer (TPE)
Features
Strain Relief, Stress Resistant, Damage Resistant, Heavy Duty, Quick Charge, Rugged, EMI Protection, Flexible, Molded, Bend Resistant, Stretch Resistant
End 1 Connection Type
USB 2.0 Type A - Male
Connector Gender on Second End
Male
Connector Plating
Nickel
Cable Type
USB/USB-C
Item
Data Transfer Cable
Compatibility
One Plus Apple iPad Pro Samsung: Galaxy S8 , Galaxy S9 , Galaxy S10 , Galaxy S20, Galaxy S20+ Google: Pixel 3a , Pixel 3 , Pixel 4 series
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type C - Male
End of Life Manual Availability
Yes
Shielding
Yes
Product Material
Aramid Fiber, PVC
Connector Gender on First End
Male
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.