Zoro Homepage

2m USB C Charging Cable Durable Cord 60W

  • Mfr # RUSB2CC2MB

  • Zoro # G116423028


product price: $19.85
/ea

Key Features

Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Shielding Material
Aluminum Mylar Foil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSB2CC2MB
Zoro #
G116423028
UPC #
65030886635
Country of Origin
China

Details

Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type C - Male
Item
Data Transfer Cable
Jacket Material
Thermoplastic Elastomer (TPE)
Shielding Material
Aluminum Mylar Foil
Connector Gender on First End
Male
Connector Gender on Second End
Male
REACH free of SVHC
Yes
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Shielding
Yes
Color
Black
End of Life Manual Availability
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Features
EMI Protection, Stretch Resistant, Molded, Flexible, Rugged, Charging, Damage Resistant, Strain Relief, Stress Resistant
Cable Type
USB-C
Compatibility
One Plus Nexus 6P Apple iPad Pro Samsung: Galaxy S8 , Galaxy S8 + , Galaxy S9 , Galaxy S10 , Galaxy S20 Google: Pixel 3a , Pixel 3 , Pixel 4 series
End 1 Connection Type
USB 2.0 Type C - Male
Connector Plating
Nickel
Environmental Certification
EU RoHS
Product Material
PVC, Aramid Fiber
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Device Supported
Mobile Device, MacBook, Smartphone, iPad Pro

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.