Zoro Homepage

2m USB C Charging Cable Durable Cord 60W

  • Mfr # RUSB2CC2MW

  • Zoro # G216422990


product price: $17.95
/ea

Key Features

Product Material
PVC, Aramid Fiber
Color
White
Jacket Material
Thermoplastic Elastomer (TPE)
REACH free of SVHC
Yes
Device Supported
iPad Pro, Mobile Device, MacBook, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSB2CC2MW
Zoro #
G216422990
UPC #
65030886673
Country of Origin
China

Details

Product Material
PVC, Aramid Fiber
Color
White
Jacket Material
Thermoplastic Elastomer (TPE)
REACH free of SVHC
Yes
Device Supported
iPad Pro, Mobile Device, MacBook, Smartphone
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Features
EMI Protection, Flexible, Strain Relief, Damage Resistant, Stretch Resistant, Stress Resistant, Rugged, Molded, Charging
Environmental Certification
EU RoHS
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Cable Type
USB-C
Environmentally Friendly
Yes
Connector Plating
Nickel
End of Life Manual Availability
Yes
Compatibility
One Plus Nexus 6P Apple iPad Pro Samsung: Galaxy S8 , Galaxy S8 + , Galaxy S9 , Galaxy S10 , Galaxy S20 Google: Pixel 3a , Pixel 3 , Pixel 4 series
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on First End
Male
Shielding
Yes
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Shielding Material
Aluminum Mylar Foil
Item
Data Transfer Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.