
2M USB TO DOWN ANGLE MICRO USB CABLE
Mfr # USBAUB2MD
Zoro # G316423002
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Conductor
Copper
Connector Plating
Nickel
Environmental Certification
EU RoHS
Features
Charging, Down-angled Connector, Molded, Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBAUB2MD
Zoro #
G316423002
UPC #
65030851169
Country of Origin
China
Details
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Conductor
Copper
Connector Plating
Nickel
Environmental Certification
EU RoHS
Features
Charging, Down-angled Connector, Molded, Strain Relief
Connector Gender on Second End
Male
Item
Data Transfer Cable
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
REACH free of SVHC
Yes
Device Supported
MAC, PC, Portable Hard Drive, Smartphone, Tablet PC, Digital Camera
End of Life Manual Availability
Yes
End 2 Connection Type
Micro USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB/USB Micro-B
Shielding
Yes
Color
Black
Environmentally Friendly
Yes
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.