Zoro Homepage

2M USB TO DOWN ANGLE MINI USB CABLE

  • Mfr # USBAMB2MD

  • Zoro # G916422986


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAMB2MD
Zoro #
G916422986
UPC #
65030851329
Country of Origin
China

Details

Jacket Material
Polyvinyl Chloride (PVC)
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Environmentally Friendly
Yes
End 2 Connection Type
Mini USB 2.0 Type B - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Item
Data Transfer Cable
Shielding
Yes
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
Features
Strain Relief, Down-angled Connector, Molded
Device Supported
MAC, GPS Receiver, Hard Drive, Digital Camera, PC, Smartphone, Cellular Phone
Conductor
Copper
Connector Plating
Nickel
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Cable Type
USB/USB Mini-B
Color
Black
Connector Gender on Second End
Male
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.