Zoro Homepage

2M USB TO TYPE M BARREL CABLE - USB TO 5.5MM 5V DC CABLE - USB TO BARREL JACK 5V DC PLUG

  • Mfr # USB2TYPEM2M

  • Zoro # G416422981


product price: $9.85
/ea

Key Features

Second End Connector Type
Barrel Connector
Second End Connector Detail
1 x Barrel Connector Male
Voltage Rating
5 V DC
Height
0.4 in
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2TYPEM2M
Zoro #
G416422981
UPC #
65030848374
Country of Origin
China

Dimensions

Height
0.4 in
Width
0.6 in
Cable Length
6.56 ft
Depth
6.6 in

Details

Second End Connector Type
Barrel Connector
Item
Standard Power Cord
Second End Connector Detail
1 x Barrel Connector Male
Voltage Rating
5 V DC
Environmentally Friendly
Yes
First End Connector Type
USB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
First End Connector Detail
1 x 4-pin USB Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.