Zoro Homepage

2m USB to Up Angle Micro USB Cable

  • Mfr # USBAUB2MU

  • Zoro # G116423219


product price: $7.99
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 2.0 Type A - Male
Connector Plating
Nickel
Shielding
Yes
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAUB2MU
Zoro #
G116423219
UPC #
65030851206
Country of Origin
China

Details

Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
USB 2.0 Type A - Male
Connector Plating
Nickel
Shielding
Yes
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Features
Molded, Strain Relief, Up-angled Connector, Charging
Item
Data Transfer Cable
Device Supported
Tablet PC, Cellular Phone, Portable Hard Drive, MAC, Smartphone, Digital Camera, PC
Color
Black
Conductor
Copper
Cable Type
USB/USB Micro-B
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.