Zoro Homepage

2M WHITE MICRO USB CABLE - A TO MICRO B

  • Mfr # USBPAUB2MW

  • Zoro # G116428825


product price: $8.99
/ea

Key Features

Features
Molded, Strain Relief
Connector Gender on Second End
Male
Conductor
Copper
REACH free of SVHC
Yes
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBPAUB2MW
Zoro #
G116428825
UPC #
65030851268
Country of Origin
China

Details

Features
Molded, Strain Relief
Connector Gender on Second End
Male
Conductor
Copper
REACH free of SVHC
Yes
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmental Certification
EU RoHS
Data Transfer Speed
480-Mbit/s
Cable Type
USB/USB Micro-B
Connector Gender on First End
Male
Item
Data Transfer Cable
End of Life Manual Availability
Yes
Device Supported
Tablet PC, Hard Drive, Cellular Phone, Camera
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Plating
Nickel
Shielding
Yes
Color
White
End 2 Connection Type
Micro USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.