Zoro Homepage

2M WHITE SLIM 3.5MM STEREO AUDIO CABLE

  • Mfr # MU2MMMSWH

  • Zoro # G516426162


product price: $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

Cable Type
Mini-phone
Connection B
1 x Mini-phone Stereo Audio - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Molded
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU2MMMSWH
Zoro #
G516426162
UPC #
65030850698
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Cable Type
Mini-phone
Connection B
1 x Mini-phone Stereo Audio - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Molded
Connector Gender on Second End
Male
Conductor Material
Copper
Device Supported
iPod, Audio Device, iPhone, iPad
Connector Gender on First End
Male
Color
White
Item
Audio Cable
Connection A
1 x Mini-phone Stereo Audio - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.