Zoro Homepage

2m White USB C Charging Cable

  • Mfr # USB2CC2MNCWHE

  • Zoro # G615232053


product price: $12.85
/ea

Key Features

Cable Length
6.56 ft
End 1 Connection Type
USB 2.0 Type C
End 2 Connection Type
USB 2.0 Type C
Jacket Material
Thermoplastic Elastomer (TPE)
Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CC2MNCWHE
Zoro #
G615232053
UPC #
65030911818
Country of Origin
Viet Nam

Dimensions

Cable Length
6.56 ft
Height
0.2 in
Width
0.5 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C
End 2 Connection Type
USB 2.0 Type C
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB-C
Material
Polyamide Resin
Features
EMI Protection, Rugged Jacket, Durable, Braided, Flexible, Halogen-free, Passive, Wear Resistant, Power Delivery 2.0, Fast Charging, Strain Relief
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector Plating
Nickel
Shielding Material
Aluminum Mylar Foil
Data Transfer Rate
480-Mbit/s
Device Supported
Computer, Smartphone, Power Bank, Notebook, Tablet, Workstation, USB Device, Car Charger, Wall Charger, Mobile Device
Shielding
Yes
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
American Wire Gauge
24/30 AWG
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Data Transfer Speed
480-Mbit/s
Product Material
Polyamide Resin
Color
White

Description

High-quality USB-C to C cable delivers 3A output for fast charging USB-C devices; USB Power Delivery charges USB-C laptops and tablets up to 60W - Connect to a USB-C wall charger or power bank; Supports USB 2.0 for general file transfer/device syncing - Durable nickel-plated connectors w/strain reliefs; TPE outer jacket is RoHS compliant; Aluminum braided shield minimizes EMI - 60W/3A PD; USB 480Mbps; 2m 6.6ft; White; 3.5mm O.D.; NOTE: USB-C video DP Alt Mode is not supported.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.