
2Port PCIe Parallel Card - PCI Express Dual Profile 2x DB25F (Discontinued)
- Mfr # PEX2PECP2
- Zoro # G5261068
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEX2PECP2
Zoro #
G5261068
UPC #
65030848626
Country of Origin
China
Dimensions
Width
0.75 in
Length
4.76 in
Height
3.39 in
Thickness
700 mil
Details
Compatible With
Windows® 2000, XP, Vista, 7, 8, 8.1, 10,
Windows Server® 2003, 2008 R2, 2012, 2016, 2019,
Linux 3.5.x to 4.11.x <i>LTS Versions only</i>
Includes
2 Port PCIe Parallel Card, Driver CD, Instruction Manual, Low Profile Brackets
Product Type
Parallel Adapter
Description
Add 2 high-speed IEEE 1284 parallel ports (EPP/ECP/SPP/PS2) to your desktop computer through a PCI Express expansion slot - PCI Express Parallel Port Card - PCIe Parallel Port Card - PCI Express Parallel Adapter - PCIe Parallel Adapter - 2 Port PCI Express DB25 Adapter Card - Dual Port Parallel Adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.