Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2U 16in Universal Vented Rack Mount Cantilever Shelf - Fixed Server Rack Cabinet Shelf - 50lbs /

  • Mfr # CABSHELFV

  • Zoro # G916471120


product price: $63.25
/ea

Key Features

Rack Height
2U
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Width
16 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSHELFV
Zoro #
G916471120
UPC #
65030848084
Country of Origin
Canada

Dimensions

Rack Height
2U
Width
16 in
Length
19 in
Rack Width
19 in
Height
3.5 in

Details

Environmentally Friendly
Yes
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Package Contents
2U Fixed Rack Shelf, 4 x M5 Screws, 4 x M5 Cage Nuts, 1 x Instruction Manual
Item
Rack Shelf
End of Life Manual Availability
Yes
Material
SPCC, Steel
Color
Black
Features
Vented
Form Factor
Rack-mountable
Static/Stationary Weight Capacity
50 lb

Description

2U 16in Universal Vented Rack Mount Cantilever Shelf - Fixed Server Rack Cabinet Shelf - 50lbs / 22kg - 16in Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.